Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, N412-SS3PTC Ultimate Series
N412202006SS1PTC
Wiegmann Enclosures, N412-SS3PTC Ultimate Series
N412 1 DR WM ULTM 1-PT HDL 20X20X6 304SS
MFG Item Number
N412202006SS1PTC
This item cannot be canceled or returned
Description
Enclosures, N412-SS3PTC Ultimate Series
N412 1 DR WM ULTM 1-PT HDL 20X20X6 304SS
N412-SS3PTC Ultimate Series Information
Specifications
Specifications
| Manufacturer Part Number |
N412202006SS1PTC |
| Manufacturer |
Wiegmann |
| Product Series |
N412-SS3PTC Ultimate |
| Family Series |
Wiegmann Enclosures, N412-SS3PTC Ultimate Series |
| Description |
N412 Single Door Wall-Mount Ultimate 1-Point Handle 20X20X6 304 Stainless Steel |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
1 Point Latching Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
20 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
35 lbs |
| Gross Weight |
35 lbs |
N412202006SS1PTC
Wiegmann Enclosures, N412-SS3PTC Ultimate Series