N412242008CSSST
Wiegmann Enclosures, N412-CSSST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412242008CSSST

Wiegmann Enclosures, N412-CSSST Series

N412242008CSSST

Wiegmann Enclosures, N412-CSSST Series
Enclosure, 24in.Hx20in.Wx8in.D,
MFG Item Number
N412242008CSSST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-CSSST Series
Item #
N412242008CSSST
Enclosure, 24in.Hx20in.Wx8in.D,

N412-CSSST Series Information

Hubbell Wiegmann N412CSSST Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present.

Specifications

Specifications
Manufacturer Part Number N412242008CSSST
Manufacturer Wiegmann
Product Series N412-CSSST
Family Series Wiegmann Enclosures, N412-CSSST Series
Description Enclosure, 24in.Hx20in.Wx8in.D, N12;13;4;4X, 304 Stainless Steel, Hinged 2 Point Latch Cover, Less
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 2 Point Latching Handle
Panel Included No
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 8 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 42 lbs
Gross Weight 42 lbs
Alternatives
ST242008SS
ST242008SS
Hammond Manufacturing Enclosures, ST Series