N412242408CST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412242408CST

Wiegmann Enclosures

N412242408CST

Wiegmann Enclosures
N412 1 DR SLOPE TOP ULTM 24X24X8 CS -GRY
MFG Item Number
N412242408CST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N412242408CST
N412 1 DR SLOPE TOP ULTM 24X24X8 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number N412242408CST
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N412 Single Door Slope-Top Ultimate 24X24X8 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
ST24248LG
ST24248LG
Hammond Manufacturing Enclosures, ST Series