Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N4122424123PTC Wiegmann Enclosures, N412-3PTC Ultimate Series, N412 1DR WM ULTM 3-PT HDL 24X24X12 CS-GR
MFG Item Number
N4122424123PTC
N4122424123PTC Wiegmann Enclosures, N412-3PTC Ultimate Series, N412 1DR WM ULTM 3-PT HDL 24X24X12 CS-GR
MFG Item Number
N4122424123PTC
This item cannot be canceled or returned
Description
Enclosures, N412-3PTC Ultimate Series
N412 1DR WM ULTM 3-PT HDL 24X24X12 CS-GR
N412-3PTC Ultimate Series Information
Specifications
Specifications
| Manufacturer Part Number |
N4122424123PTC |
| Manufacturer |
Wiegmann |
| Product Series |
N412-3PTC Ultimate |
| Family Series |
Wiegmann Enclosures, N412-3PTC Ultimate Series |
| Description |
N412 Single Door Wall-Mount Ultimate 3-Point Handle 24X24X12 Carbon Steel - Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Locking Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4 |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
62 lbs |
| Gross Weight |
62 lbs |
N4122424123PTC
Wiegmann Enclosures, N412-3PTC Ultimate Series