N412242412CSSST

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412242412CSSST

Wiegmann Enclosures

N412242412CSSST

Wiegmann Enclosures
N412 1 DR SLOPE TOP ULTM 24X24X12 304SS
MFG Item Number
N412242412CSSST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N412242412CSSST
N412 1 DR SLOPE TOP ULTM 24X24X12 304SS

Series Information

Hubbell Wiegmann N412CSSST ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present.

Specifications

Specifications
Manufacturer Part Number N412242412CSSST
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N412 Single Door Slope-Top Ultimate 24X24X12 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 2 Point Latching Handle
Panel Included No
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 12 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 58.84 lbs
Gross Weight 59 lbs
Alternatives
ST242412SS
ST242412SS
Hammond Manufacturing Enclosures, ST Series