Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N412242416WC Wiegmann Enclosures, W412-WC Ultimate Series, N412 1DR WM ULTM W/WDW 24X24X16 CS -GRY
MFG Item Number
N412242416WC
N412242416WC Wiegmann Enclosures, W412-WC Ultimate Series, N412 1DR WM ULTM W/WDW 24X24X16 CS -GRY
MFG Item Number
N412242416WC
This item cannot be canceled or returned
Description
Enclosures, W412-WC Ultimate Series
N412 1DR WM ULTM W/WDW 24X24X16 CS -GRY
W412-WC Ultimate Series Information
Hubbell Wiegmann W412 WC ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water or other contaminants are present. Streamlined styling, flush latching and attractive durable finish complement any high tech electronic equipment.
Specifications
Specifications
Manufacturer Part Number
N412242416WC
Manufacturer
Wiegmann
Product Series
W412-WC Ultimate
Family Series
Wiegmann Enclosures, W412-WC Ultimate Series
Description
N412 Single Door Wall-Mount Ultimate with Window 24X24X16 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
24 "
Nominal Width
24 "
Nominal Depth
16 "
Net Weight
65 lbs
Gross Weight
65 lbs
N412242416WC
Wiegmann Enclosures, W412-WC Ultimate Series