N412242608CDSS
Wiegmann Enclosures, N412-CDSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412242608CDSS

Wiegmann Enclosures, N412-CDSS Series

N412242608CDSS

Wiegmann Enclosures, N412-CDSS Series
N412 SGL DR FLG DISC ULTM 24X26X8 304SS
MFG Item Number
N412242608CDSS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-CDSS Series
Item #
N412242608CDSS
N412 SGL DR FLG DISC ULTM 24X26X8 304SS

N412-CDSS Series Information

Bodies and doors fabricated from 14 gauge 304 stainless steel. Continuously plasma welded seams. Increased tub opening for better access. Concealed hinges. Easy to remove doors are interchangeable. Grounding provisions included. Doors are sealed with poured‑in‑place polyurethane gasket. Mounting holes in rear of enclosure. Studs for mounting optional sub panel. Door latching system installed on door with a slotted insert defeater mechanism to open. Latching system interlocks with the disconnect handle for added safety. 2pt latch system.

Specifications

Specifications
Manufacturer Part Number N412242608CDSS
Manufacturer Wiegmann
Product Series N412-CDSS
Family Series Wiegmann Enclosures, N412-CDSS Series
Description N412 Single Door Flanged Disconnect Ultimate Series 24X26X8 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 2 Point Latching Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 26 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 57 lbs
Gross Weight 57 lbs
Alternatives
EN4DSC24268SS
EN4DSC24268SS
Hammond Manufacturing Enclosures, EN4DS Series