N412242608CSTD
Wiegmann Enclosures, N412-CSTD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412242608CSTD

Wiegmann Enclosures, N412-CSTD Series

N412242608CSTD

Wiegmann Enclosures, N412-CSTD Series
N412 1DR SLP TOP DISC ULTM 24X26X8 CS-GR
MFG Item Number
N412242608CSTD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-CSTD Series
Item #
N412242608CSTD
N412 1DR SLP TOP DISC ULTM 24X26X8 CS-GR

N412-CSTD Series Information

  • Bodies and Doors are Fabricated from Carbon Steel
  • Seams are Continuously Welded and Ground Smooth
  • Mounting Holes in Back of Enclosure
Hubbell Wiegmann N412CSTD Ultimate Series Disconnects are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present.

Specifications

Specifications
Manufacturer Part Number N412242608CSTD
Manufacturer Wiegmann
Product Series N412-CSTD
Family Series Wiegmann Enclosures, N412-CSTD Series
Description N412 Single Door Slope-Top Disconnect Ultimate Series 24X26X8 Carbon Steel-Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 2 Point Latching Handle
Panel Included No
Nominal Height 24 "
Nominal Width 26 "
Nominal Depth 8 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 44.5 lbs
Gross Weight 44.5 lbs