Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, Ultimate Series
N412302412CGP
Wiegmann Enclosures, Ultimate Series
N412 SGL DR ULTM W/GP 30X24X12 CS-GRY
MFG Item Number
N412302412CGP
This item cannot be canceled or returned
Description
Enclosures, Ultimate Series
N412 SGL DR ULTM W/GP 30X24X12 CS-GRY
Ultimate Series Information
Ultimate Series Enclosures are designed to house and protect electrical and electronic components in harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish complement any high‑tech electronic equipment.
Bodies and Doors Are Fabricated from Carbon Steel Seams Are Continuously Welded and Ground Smooth Doors Are Interchangeable and Easily Removed Doors Are Sealed with A Poured In Place Gasket NEMA 3R, 4, 12, 13
Specifications
Specifications
Manufacturer Part Number
N412302412CGP
Manufacturer
Wiegmann
Product Series
Ultimate
Family Series
Wiegmann Enclosures, Ultimate Series
Description
N412 Single Door Ultimate with Gland Plate 30X24X12 Carbon Steel - Gray
Material
Carbon Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Quarter-Turn Latch
Panel Included
No
NEMA Rating
NEMA 12, NEMA 3R, NEMA 4, NEMA 14
Nominal Height
30 "
Nominal Width
24 "
Nominal Depth
12 "
Approvals
CSA, UL
Comments
Removable Gland Plate
Net Weight
0 lbs
Gross Weight
64 lbs
N412302412CGP
Wiegmann Enclosures, Ultimate Series