Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, N412-CD Series
N412302608CD
Wiegmann Enclosures, N412-CD Series
N412 SGL DR FLG DISC ULTM 30X26X8 CS-GRY
MFG Item Number
N412302608CD
This item cannot be canceled or returned
Description
Enclosures, N412-CD Series
N412 SGL DR FLG DISC ULTM 30X26X8 CS-GRY
N412-CD Series Information
Specifications
Specifications
| Manufacturer Part Number |
N412302608CD |
| Manufacturer |
Wiegmann |
| Product Series |
N412-CD |
| Family Series |
Wiegmann Enclosures, N412-CD Series |
| Description |
N412 Single Door Flanged Disconnect Ultimate 30X26X8 Carbon Steel - Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
2 Point Latching Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4 |
| Nominal Height |
30 " |
| Nominal Width |
26 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
65 lbs |
| Gross Weight |
65 lbs |
N412302608CD
Wiegmann Enclosures, N412-CD Series