Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, Ultimate Series
N412302608CDSSA-RL
Wiegmann Enclosures, Ultimate Series
Replacement Lid, N412302608CDSSA
MFG Item Number
N412302608CDSSA-RL
This item cannot be canceled or returned
Description
Enclosures, Ultimate Series
Item #
N412302608CDSSA-RL
Replacement Lid, N412302608CDSSA
Ultimate Series Information
Ultimate Series Enclosures are designed to house and protect electrical and electronic components in harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish complement any high‑tech electronic equipment.
Bodies and Doors Are Fabricated from Carbon Steel Seams Are Continuously Welded and Ground Smooth Doors Are Interchangeable and Easily Removed Doors Are Sealed with A Poured In Place Gasket NEMA 3R, 4, 12, 13
Specifications
Specifications
Manufacturer Part Number
N412302608CDSSA-RL
Manufacturer
Wiegmann
Product Series
Ultimate
Family Series
Wiegmann Enclosures, Ultimate Series
Description
Replacement Lid, N412302608CDSSA Made to Order
Accessory Type
Disconnect
Material
Stainless Steel
Cover Design
Hinged
Enclosure
Wall Mount
NEMA Rating
NEMA 4
Nominal Height
30 "
Nominal Width
26 "
Nominal Depth
8 "
Approvals
cULus, IEC, UL
Comments
1 door, 2 point latch
Net Weight
0 lbs
Gross Weight
0 lbs
N412302608CDSSA-RL
Wiegmann Enclosures, Ultimate Series