N412302608CSSSTD
Wiegmann Enclosures, N412-CSSSTD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412302608CSSSTD

Wiegmann Enclosures, N412-CSSSTD Series

N412302608CSSSTD

Wiegmann Enclosures, N412-CSSSTD Series
N412 1DR SLP TOP DISC ULTM 30X26X8 304SS
MFG Item Number
N412302608CSSSTD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-CSSSTD Series
Item #
N412302608CSSSTD
N412 1DR SLP TOP DISC ULTM 30X26X8 304SS

N412-CSSSTD Series Information

  • Continuously Welded Seams
  • 304 Stainless Steel
Hubbell Wiegmann N412CSSSTD Ultimate Series Disconnects are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present.

Specifications

Specifications
Manufacturer Part Number N412302608CSSSTD
Manufacturer Wiegmann
Product Series N412-CSSSTD
Family Series Wiegmann Enclosures, N412-CSSSTD Series
Description N412 Single Door Slope-Top Disconnect Ultimate 30X26X8 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 2 Point Latching Handle
Panel Included No
Nominal Height 30 "
Nominal Width 26 "
Nominal Depth 8 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 61 lbs
Gross Weight 61 lbs