N412303008CSSST
Wiegmann Enclosures, N412-CSSST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412303008CSSST

Wiegmann Enclosures, N412-CSSST Series

N412303008CSSST

Wiegmann Enclosures, N412-CSSST Series
N412 1 DR SLOPE TOP ULTM 30X30X8 304SS
MFG Item Number
N412303008CSSST
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-CSSST Series
Item #
N412303008CSSST
N412 1 DR SLOPE TOP ULTM 30X30X8 304SS

N412-CSSST Series Information

Hubbell Wiegmann N412CSSST Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present.

Specifications

Specifications
Manufacturer Part Number N412303008CSSST
Manufacturer Wiegmann
Product Series N412-CSSST
Family Series Wiegmann Enclosures, N412-CSSST Series
Description N412 Single Door Slope-Top Ultimate 30X30X8 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 2 Point Latching Handle
Panel Included No
Nominal Height 30 "
Nominal Width 30 "
Nominal Depth 8 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 70 lbs
Gross Weight 70 lbs
Alternatives
ST303008SS
ST303008SS
Hammond Manufacturing Enclosures, ST Series