N412-SSC Ultimate Series Information
| Manufacturer Part Number | N412363010SSAC |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | N412-SSC Ultimate |
| Family Series | Wiegmann Enclosures, N412-SSC Ultimate Series |
| Description | N412 Single Door Wall-Mount Ultimate 36X30X10 316 Stainless Steel |
| Material | 316 Stainless Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Quarter-Turn Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height | 36 " |
| Nominal Width | 30 " |
| Nominal Depth | 10 " |
| Approvals | CSA, UL |
| Net Weight | 85 lbs |
| Gross Weight | 130 lbs |