N412423212CDSS
Wiegmann Enclosures, N412-CDSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412423212CDSS

Wiegmann Enclosures, N412-CDSS Series

N412423212CDSS

Wiegmann Enclosures, N412-CDSS Series
N412 SGL DR FLG DISC ULT 42X32X12 304SS
MFG Item Number
N412423212CDSS
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-CDSS Series
Item #
N412423212CDSS
N412 SGL DR FLG DISC ULT 42X32X12 304SS

N412-CDSS Series Information

Bodies and doors fabricated from 14 gauge 304 stainless steel. Continuously plasma welded seams. Increased tub opening for better access. Concealed hinges. Easy to remove doors are interchangeable. Grounding provisions included. Doors are sealed with poured‑in‑place polyurethane gasket. Mounting holes in rear of enclosure. Studs for mounting optional sub panel. Door latching system installed on door with a slotted insert defeater mechanism to open. Latching system interlocks with the disconnect handle for added safety. 2pt latch system.

Specifications

Specifications
Manufacturer Part Number N412423212CDSS
Manufacturer Wiegmann
Product Series N412-CDSS
Family Series Wiegmann Enclosures, N412-CDSS Series
Description N412 Single Door Flanged Disconnect Ultimate Series 42X32X12 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Latching Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 42 "
Nominal Width 32 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 123 lbs
Gross Weight 123 lbs
Alternatives
EN4DSC423212SS
EN4DSC423212SS
Hammond Manufacturing Enclosures, EN4DS Series