Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, Ultimate Series
N412423812CDSSA
Wiegmann Enclosures, Ultimate Series
N412 SGL DR FLG DISC ULT 42X38X12 316SS
MFG Item Number
N412423812CDSSA
This item cannot be canceled or returned
Description
Enclosures, Ultimate Series
N412 SGL DR FLG DISC ULT 42X38X12 316SS
Ultimate Series Information
Ultimate Series Enclosures are designed to house and protect electrical and electronic components in harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish complement any high‑tech electronic equipment.
Bodies and Doors Are Fabricated from Carbon Steel Seams Are Continuously Welded and Ground Smooth Doors Are Interchangeable and Easily Removed Doors Are Sealed with A Poured In Place Gasket NEMA 3R, 4, 12, 13
Specifications
Specifications
Manufacturer Part Number
N412423812CDSSA
Manufacturer
Wiegmann
Product Series
Ultimate
Family Series
Wiegmann Enclosures, Ultimate Series
Description
N412 Single Door Flanged Disconnect Ultimate Series 42X38X12 316 Stainless Steel
Material
316L Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
3 Point Latching Handle
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 3R, NEMA 4X
Nominal Height
42 "
Nominal Width
38 "
Nominal Depth
12 "
Approvals
CSA, UL
Net Weight
146 lbs
Gross Weight
146 lbs
N412423812CDSSA
Wiegmann Enclosures, Ultimate Series