N412603612CST
Wiegmann Enclosures, N412-CST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412603612CST

Wiegmann Enclosures, N412-CST Series

N412603612CST

Wiegmann Enclosures, N412-CST Series
N412 1DR SLOPE TOP ULTM 60X36X12 CS -GRY
MFG Item Number
N412603612CST
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N412-CST Series
Item #
N412603612CST
N412 1DR SLOPE TOP ULTM 60X36X12 CS -GRY

N412-CST Series Information

Specifications

Specifications
Manufacturer Part Number N412603612CST
Manufacturer Wiegmann
Product Series N412-CST
Family Series Wiegmann Enclosures, N412-CST Series
Description N412 Single Door Slope-Top Ultimate 60X36X12 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 60 "
Nominal Width 36 "
Nominal Depth 12 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 164 lbs
Gross Weight 164 lbs
Alternatives
ST603612LG
ST603612LG
Hammond Manufacturing Enclosures, ST Series