N412603812CSTD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N412603812CSTD

Wiegmann Enclosures

N412603812CSTD

Wiegmann Enclosures
N412 1DR SLP TOP DISC ULT 60X38X12 CS-GR
MFG Item Number
N412603812CSTD
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N412603812CSTD
N412 1DR SLP TOP DISC ULT 60X38X12 CS-GR

Series Information

  • Bodies and Doors are Fabricated from Carbon Steel
  • Seams are Continuously Welded and Ground Smooth
  • Mounting Holes in Back of Enclosure
Hubbell Wiegmann N412CSTD Ultimate Series Disconnects are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present.

Specifications

Specifications
Manufacturer Part Number N412603812CSTD
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N412 Single Door Slope-Top Disconnect Ultimate Series 60X38X12 Carbon Steel-Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Latching Handle
Panel Included No
Nominal Height 60 "
Nominal Width 38 "
Nominal Depth 12 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 114.72 lbs
Gross Weight 161 lbs