Series Information
| Manufacturer Part Number | 145TTWD6029 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 1800, 145TC, 3/60/208-230/460 |
| Type | NEMA Motors, Washdown Motors |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Current Rating | 5.8 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.88 " |
| Length | 13.62 " |
| Approvals | CE, CSA, UR |
| Net Weight | 57 lbs |
| Gross Weight | 57 lbs |