N4242008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4242008

Wiegmann Enclosures, N4 Series

N4242008

Wiegmann Enclosures, N4 Series
N4 SGL DR WALL MNT 24X20X8 CRBN STL -GRY
MFG Item Number
N4242008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N4 Series
Item #
N4242008
N4 SGL DR WALL MNT 24X20X8 CRBN STL -GRY

N4 Series Information

  • Nema Types 4, 12 and 13
  • UL E6924; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N4 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt, oil, and hose directed water.

  • Collar Studs Provided for Mounting
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N4242008
Manufacturer Wiegmann
Product Series N4
Family Series Wiegmann Enclosures, N4 Series
Description N4 Single Door Wall-Mount 24X20X8 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 24 "
Nominal Width 20 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 43 lbs
Gross Weight 43 lbs
Alternatives
1418N4E8
1418N4E8
Hammond Manufacturing Enclosures, 1418N4 Series
N412242008C
N412242008C
Wiegmann Enclosures, N412-C Ultimate Series