Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N4302410 Wiegmann Enclosures, N4 Series, N4 SGL DR WALL MNT 30X24X10 CRBN STL-GRY
N4302410 Wiegmann Enclosures, N4 Series, N4 SGL DR WALL MNT 30X24X10 CRBN STL-GRY
This item cannot be canceled or returned
Description
N4 SGL DR WALL MNT 30X24X10 CRBN STL-GRY
Nema Types 4, 12 and 13 UL E6924; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door N4 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt, oil, and hose directed water.
Collar Studs Provided for Mounting Grounding Provisions Provided Continuously Plasma Welded Seams Print Pocket Provided Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
N4302410
Manufacturer
Wiegmann
Product Series
N4
Family Series
Wiegmann Enclosures, N4 Series
Description
N4 Single Door Wall-Mount 30X24X10 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Hasp with Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4
Nominal Height
30 "
Nominal Width
24 "
Nominal Depth
10 "
Approvals
CSA, UL
Net Weight
63 lbs
Gross Weight
63 lbs
N4302410
Wiegmann Enclosures, N4 Series