WASHDOWN DUTY Series Information
| Manufacturer Part Number | 056T17VD5330 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | WASHDOWN DUTY |
| Family Series | Marathon Electric Motors, WASHDOWN DUTY Series |
| Description | Motor |
| Type | Washdown |
| Horsepower | 1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC, 460 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face, Footless |
| Current Rating | 1.5-1.6 A, 1.8 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Length | 32 " |
| Approvals | CE, CSA, UL |
| Net Weight | 28.29 lbs |
| Gross Weight | 29.51 lbs |