Series Information
| Manufacturer Part Number | 056T34WD5301 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | NEMA Motors, Washdown Motors |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 56HC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 2.9 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 13.77 " |
| Approvals | CE, CSA, UR |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |