Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N482-3M8L12-B Eaton's Tripp Lite series Network Panel Modules, OM4 40 GB to 10 GB Fiber Optic
MFG Item Number
N482-3M8L12-B
N482-3M8L12-B Eaton's Tripp Lite series Network Panel Modules, OM4 40 GB to 10 GB Fiber Optic
MFG Item Number
N482-3M8L12-B
This item cannot be canceled or returned
Description
Network Panel Modules, Series
OM4 40 GB to 10 GB Fiber Optic
Specifications
Specifications
| Manufacturer Part Number |
N482-3M8L12-B |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panel Modules |
| Description |
OM4 40 GB to 10 GB Fiber Optic Cassette x3 MTP/MPO to x12 LC Dup |
| Capacity |
12 |
| Cable Type |
Multi-Mode |
| Connection (Front) |
MTP |
| Connection (Rear) |
LC Duplex |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
N482-3M8L12-B
Eaton's Tripp Lite series Network Panel Modules