Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
N4836P
Eaton's B-Line series Enclosures
Inner Panel, Steel, White
MFG Item Number
78205137717
This item cannot be canceled or returned
Description
Inner Panel, Steel, White
Specifications
Specifications
| Manufacturer Part Number |
78205137717 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Inner Panel, Steel, White |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Nominal Height |
45 " |
| Nominal Width |
1 " |
| Nominal Depth |
33 " |
| Net Weight |
0 lbs |
| Gross Weight |
43.905 lbs |
N4836P
Eaton's B-Line series Enclosures