Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N48M28B49CUNV Eaton Transformers, 150KVA K13 TENV TX 3PH 480-208Y/120 80C
MFG Item Number
N48M28B49CUNV
N48M28B49CUNV Eaton Transformers, 150KVA K13 TENV TX 3PH 480-208Y/120 80C
MFG Item Number
N48M28B49CUNV
This item cannot be canceled or returned
Description
150KVA K13 TENV TX 3PH 480-208Y/120 80C
Specifications
Specifications
| Manufacturer Part Number |
N48M28B49CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor Non Linear Transformer, Non-Ventilated, K-13, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 208Y/120V, 80°C, 150 kVA, Cu windings, Elec. Shield, Frame: 920NE |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
150,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N48M28B49CUNV
Eaton Transformers