Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N48M28F3316Q Eaton Transformers, 300KVA K13 3PH 480V-208Y/120 115C
MFG Item Number
N48M28F3316Q
N48M28F3316Q Eaton Transformers, 300KVA K13 3PH 480V-208Y/120 115C
MFG Item Number
N48M28F3316Q
This item cannot be canceled or returned
Description
300KVA K13 3PH 480V-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
N48M28F3316Q |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
300 kVA K-13 DOE 2016 Efficient General Purpose Ventd Transformer 480V Delta, 208Y/120,115C rise, Al Shielded Q |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
300,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N48M28F3316Q
Eaton Transformers