Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N48M28T2216LS55 Eaton Transformers, 225KVA XFMR K13 480-208Y/120 150C AL
MFG Item Number
N48M28T2216LS55
N48M28T2216LS55 Eaton Transformers, 225KVA XFMR K13 480-208Y/120 150C AL
MFG Item Number
N48M28T2216LS55
This item cannot be canceled or returned
Description
225KVA XFMR K13 480-208Y/120 150C AL
Specifications
Specifications
| Manufacturer Part Number |
N48M28T2216LS55 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 225 kVA, Electrostatic shield, Floor, Three-phase, 480 Delta V, 208Y/120 Vac, Low sound 55 dB, 150°C, 225 kVA, 480 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
225,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N48M28T2216LS55
Eaton Transformers