Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N48M34T3016 Eaton Transformers, 30KVA K13 3PH 480-400Y/231 150C
MFG Item Number
N48M34T3016
N48M34T3016 Eaton Transformers, 30KVA K13 3PH 480-400Y/231 150C
MFG Item Number
N48M34T3016
This item cannot be canceled or returned
Description
30KVA K13 3PH 480-400Y/231 150C
Specifications
Specifications
| Manufacturer Part Number |
N48M34T3016 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, FR940, 60 Hz, 220°C, 30 kVA, Three-phase, 480 Delta V, 400Y/231 Vac, NEMA ST-20, 150°C, 30 kVA, 480 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
30,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
231 V, 400 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N48M34T3016
Eaton Transformers