Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N48M47F1216LS50 Eaton Transformers, 112.5KVA K13 3PH 480-480Y/277 115C
MFG Item Number
N48M47F1216LS50
N48M47F1216LS50 Eaton Transformers, 112.5KVA K13 3PH 480-480Y/277 115C
MFG Item Number
N48M47F1216LS50
This item cannot be canceled or returned
Description
112.5KVA K13 3PH 480-480Y/277 115C
Specifications
Specifications
| Manufacturer Part Number |
N48M47F1216LS50 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 112.5 kVA, Three-phase, 480 Delta V, 480Y/277 Vac, Low sound 50 dB, 115°C, 112.5 kVA, 480 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
112,500 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N48M47F1216LS50
Eaton Transformers