Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Network Panel Modules
N490-016-SCSC
Eaton's Tripp Lite series Network Panel Modules
Fiber Patch Panel, 1U, SC/SC - 16
MFG Item Number
N490-016-SCSC
This item cannot be canceled or returned
Description
Network Panel Modules, Series
Fiber Patch Panel, 1U, SC/SC - 16
Specifications
Specifications
| Manufacturer Part Number |
N490-016-SCSC |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Network Panel Modules |
| Description |
Fiber Patch Panel, 1U, SC/SC - 16 Port |
| Capacity |
16 |
| Rack Units |
1U |
| Panel Format |
Front Panel |
| Cable Type |
Multi-Mode, Single Mode |
| Connection (Front) |
SC Duplex |
| Connection (Rear) |
SC Duplex |
| Mounting |
Rack |
| Cable Manager |
No |
| Approvals |
UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
N490-016-SCSC
Eaton's Tripp Lite series Network Panel Modules