Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N4D6248103PT Wiegmann Enclosures, N4 2 DR FLR MNT 3-PT HDL 62X48X10 CS-GRY
MFG Item Number
N4D6248103PT
N4D6248103PT Wiegmann Enclosures, N4 2 DR FLR MNT 3-PT HDL 62X48X10 CS-GRY
MFG Item Number
N4D6248103PT
This item cannot be canceled or returned
Description
N4 2 DR FLR MNT 3-PT HDL 62X48X10 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
N4D6248103PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4 Double Door Floor-Mount 3-Point Handle 62X48X10 Carbon Steel - Gray |
| Material |
Steel |
| NEMA Rating |
NEMA 4 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
48 " |
| Nominal Width |
10 " |
| Nominal Depth |
62 " |
| Approvals |
CSA, UL |
| Comments |
Floor Mount |
| Net Weight |
357 lbs |
| Gross Weight |
402 lbs |
N4D6248103PT
Wiegmann Enclosures