N4D6260123PT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4D6260123PT Wiegmann Enclosures, N4 2 DR FLR MNT 3-PT HDL 62X60X12 CS-GRY

MFG Item Number
N4D6260123PT

N4D6260123PT Wiegmann Enclosures, N4 2 DR FLR MNT 3-PT HDL 62X60X12 CS-GRY

MFG Item Number
N4D6260123PT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
N4D6260123PT
N4 2 DR FLR MNT 3-PT HDL 62X60X12 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number N4D6260123PT
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N4 Double Door Floor-Mount 3-Point Handle 62X60X12 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 4
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 62 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Comments Floor Mount
Net Weight 507 lbs
Gross Weight 476 lbs
Alternatives
HN4FM606012
HN4FM606012
Hammond Manufacturing Enclosures, HN4FM Series