Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N4D7460123PT Wiegmann Enclosures, N4 2 DR FLR MNT 3-PT HDL 74X60X12 CS-GRY
MFG Item Number
N4D7460123PT
N4D7460123PT Wiegmann Enclosures, N4 2 DR FLR MNT 3-PT HDL 74X60X12 CS-GRY
MFG Item Number
N4D7460123PT
This item cannot be canceled or returned
Description
N4 2 DR FLR MNT 3-PT HDL 74X60X12 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
N4D7460123PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4 Double Door Floor-Mount 3-Point Handle 74X60X12 Carbon Steel - Gray |
| Material |
Steel |
| NEMA Rating |
NEMA 4 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
60 " |
| Nominal Width |
12 " |
| Nominal Depth |
74 " |
| Approvals |
CSA, UL |
| Comments |
Floor Mount |
| Net Weight |
560 lbs |
| Gross Weight |
531 lbs |
N4D7460123PT
Wiegmann Enclosures