N4NY-004B-0-C
Catamount, a T & B Brand Cable Clamps, N4NY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4NY-004B-0-C

Catamount, a T & B Brand Cable Clamps, N4NY Series

N4NY-004B-0-C

Catamount, a T & B Brand Cable Clamps, N4NY Series
CBL CLAMP BLK PLAIN EDGE .25 DIA
MFG Item Number
N4NY-004B-0-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Clamps, N4NY Series
Item #
N4NY-004B-0-C
CBL CLAMP BLK PLAIN EDGE .25 DIA

N4NY Series Information


Specifications

Specifications
Manufacturer Part Number N4NY-004B-0-C
Manufacturer Catamount, a T & B Brand
Product Series N4NY
Family Series Catamount, a T & B Brand Cable Clamps, N4NY Series
Description Plain Edge Cable Clamp, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Width of 9.53mm 0.375 Inches, Thickness of 1.27mm 0.50 Inches, Hole Diameter of 5.2mm 0.203 Inches, 10 Screw Mounting with Closed Diameter of 6.3mm 0.25 Inches
Color Black
Thickness 0.05 "
Width 0.375 "
Net Weight 0.001 lbs
Gross Weight 0.001 lbs