N4X-363008
Adalet Enclosures, N4X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N4X-363008

Adalet Enclosures, N4X Series
In stock
Item Number
N4X-363008
MFG Item Number
M10144
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N4X Series
Item #
N4X-363008
Enclosure, 36in.Hx30in.Wx8in.D, N4X,

N4X Series Information

  • Indoor or Outdoor Use
  • Provides Protection Against Dust, Dirt, Oil, and Water
  • Optional Aluminum Panels On Select Enclosures
  • Fiberglass and Stainless Steel 304/316L Enclosures
  • Multiple Latching Mechanisms
The enclosures are constructed of compression molded, fiberglass reinforced polyester. The cover gasket is a continuous urethane material. Panel mounting inserts are molded to interior of enclosure. External mounting feet are also molded to enclosure. Machine tool gray color.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number M10144
Item Number N4X-363008
Manufacturer Adalet
Product Series N4X
Family Series Adalet Enclosures, N4X Series
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp
Options Included Literature Pocket
Panel Included No
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 8 "
Approvals UL
RoHS No
Net Weight 89 lbs
Gross Weight 89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved