N4X-FG-100804SC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4X-FG-100804SC Adalet Enclosures, N4X Series, Enclosure, 11.62in.Hx9.41in.Wx4.25in.D,

MFG Item Number
23339

N4X-FG-100804SC Adalet Enclosures, N4X Series, Enclosure, 11.62in.Hx9.41in.Wx4.25in.D,

MFG Item Number
23339
Item Number
N4X-FG-100804SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N4X Series
Item #
N4X-FG-100804SC
Enclosure, 11.62in.Hx9.41in.Wx4.25in.D,

N4X Series Information

  • Indoor or Outdoor Use
  • Provides Protection Against Dust, Dirt, Oil, and Water
  • Optional Aluminum Panels On Select Enclosures
  • Fiberglass and Stainless Steel 304/316L Enclosures
  • Multiple Latching Mechanisms
The enclosures are constructed of compression molded, fiberglass reinforced polyester. The cover gasket is a continuous urethane material. Panel mounting inserts are molded to interior of enclosure. External mounting feet are also molded to enclosure. Machine tool gray color.

Specifications

Specifications
Manufacturer Part Number 23339
Manufacturer Adalet
Product Series N4X
Family Series Adalet Enclosures, N4X Series
Description Enclosure, 11.62in.Hx9.41in.Wx4.25in.D, N4X/6P, Fiberglass, Lift-Off Screw Cover w/Chain, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 3, NEMA 4X, NEMA 6P
Nominal Height 12 "
Nominal Width 9 "
Nominal Depth 4 "
Approvals UL
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
J1008W
J1008W
Stahlin Enclosures, J Series