Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N504-02M
Eaton's Tripp Lite series Panel & Computer Interface Cables
Duplex Multimode 50/125 Fiber Patch
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Duplex Multimode 50/125 Fiber Patch
Specifications
Specifications
| Manufacturer Part Number |
N504-02M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Duplex Multimode 50/125 Fiber Patch Cbl SC/ST - 2M (6ft - 7ft) |
| Cable Type |
Duplex Multimode |
| Connection Type |
SC/ST |
| Connection Configuration |
Male to Male |
| Length |
6 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Orange |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
N504-02M
Eaton's Tripp Lite series Panel & Computer Interface Cables