N518-01M
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N518-01M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode 50/125 Fiber Patch
MFG Item Number
N518-01M

N518-01M Eaton's Tripp Lite series Panel & Computer Interface Cables, Duplex Multimode 50/125 Fiber Patch

MFG Item Number
N518-01M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N518-01M
Duplex Multimode 50/125 Fiber Patch

Series Information

Specifications

Specifications
Manufacturer Part Number N518-01M
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Duplex Multimode 50/125 Fiber Patch Cbl LC/ST - 1M (3ft)
Cable Type Duplex Multimode
Connection Type LC/ST
Connection Configuration Male to Male
Length 3 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief No
Color Orange
Net Weight 0.04 lbs
Gross Weight 0.04 lbs