Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N520-35M
Eaton's Tripp Lite series Panel & Computer Interface Cables
35M Duplex MMF 50/125 Patch Cable
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
35M Duplex MMF 50/125 Patch Cable
Specifications
Specifications
| Manufacturer Part Number |
N520-35M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
35M Duplex MMF 50/125 Patch Cable 115ft. LC/LC 115ft |
| Cable Type |
Duplex Multimode |
| Connection Type |
LC/LC |
| Connection Configuration |
Male to Male |
| Length |
115 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Orange |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
N520-35M
Eaton's Tripp Lite series Panel & Computer Interface Cables