N5ARB4V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N5ARB4V

Springer Controls Switches

N5ARB4V

Springer Controls Switches
Cap, 40mm Mushroom-Grn
MFG Item Number
N5ARB4V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
N5ARB4V
Cap, 40mm Mushroom-Grn

Series Information

Specifications

Specifications
Manufacturer Part Number N5ARB4V
Manufacturer Springer Controls
Family Series Springer Controls Switches
Description Cap, 40mm Mushroom-Grn
Illuminated No
Net Weight 0.015 lbs
Gross Weight 0.01 lbs