N5CET4RN1-01
Springer Controls Switches, N5 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N5CET4RN1-01 Springer Controls Switches, N5 Series, PUSH-PULL PUSHBUTTON, RED, 40mm MUSH
MFG Item Number
N5CET4RN101

N5CET4RN1-01 Springer Controls Switches, N5 Series, PUSH-PULL PUSHBUTTON, RED, 40mm MUSH

MFG Item Number
N5CET4RN101
Item Number
N5CET4RN1-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, N5 Series
Item #
N5CET4RN1-01
PUSH-PULL PUSHBUTTON, RED, 40mm MUSH

N5 Series Information

  • 22mm Mounting Size
  • Flush, Extend, Mushroom, or Recessed Types
  • Finger‑Safe Screw Terminals
  • NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13; IP66
  • UL; CSA; IEC Approvals
The Springer Controls N5 range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, emergency stops, joysticks, and toggle switches. Devices are easily mounted with a patented snap‑on flange for a fast fitting. The N5 series satisfies sophisticated industrial applications.
  • Choice of Chrome or Plastic Bezels


Specifications

Specifications
Manufacturer Part Number N5CET4RN101
Manufacturer Springer Controls
Product Series N5
Family Series Springer Controls Switches, N5 Series
Description PUSH-PULL PUSHBUTTON, RED, 40mm MUSH NON-ILL, 22mm MOUNTING 1NC CONTACT BLOCK
Illuminated No
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 1NC
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW1B-Y2F01-R
HW1B-Y2F01-R
IDEC Switches, NH-HMQ-H1 Series
XW1E-BV411M-R
XW1E-BV411M-R
IDEC Switches, XW Series