Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Springer Controls Miscellaneous
N5CPLRGD-PTNVJ-11
Springer Controls Miscellaneous
Pushbutton, Mom, Red, Flush, 120VAC
MFG Item Number
N5CPLRGD-PTNVJ-11
This item cannot be canceled or returned
Description
Pushbutton, Mom, Red, Flush, 120VAC
Specifications
Specifications
| Manufacturer |
Springer Controls |
| Family Series |
Springer Controls Miscellaneous |
| Manufacturer Part Number |
N5CPLRGD-PTNVJ-11 |
| Description |
Pushbutton, Mom, Red, Flush, 120VAC Xfmr Rated, 22mm Mounting, Incand, 1NO/1NC Contact Blocks, Chrome Bezel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
N5CPLRGD-PTNVJ-11
Springer Controls Miscellaneous