Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Springer Controls Miscellaneous
N5PTNVJ
Springer Controls Miscellaneous
POWER SUPPLY, 120V, XFMR TYPE
This item cannot be canceled or returned
Description
POWER SUPPLY, 120V, XFMR TYPE
Specifications
Specifications
| Manufacturer |
Springer Controls |
| Family Series |
Springer Controls Miscellaneous |
| Manufacturer Part Number |
N5PTNVJ |
| Description |
POWER SUPPLY, 120V, XFMR TYPE INCLft.S 6V BUBLB |
| Net Weight |
0.0625 lbs |
| Gross Weight |
0.16 lbs |
N5PTNVJ
Springer Controls Miscellaneous