N5XER4RAN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N5XER4RAN

Springer Controls Switches

N5XER4RAN

Springer Controls Switches
Mshrm Hd;40mm,rd,twst-rls
MFG Item Number
N5XER4RAN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
N5XER4RAN
Mshrm Hd;40mm,rd,twst-rls

Series Information

Specifications

Specifications
Manufacturer Part Number N5XER4RAN
Manufacturer Springer Controls
Family Series Springer Controls Switches
Description Mshrm Hd;40mm,rd,twst-rls
Illuminated No
Net Weight 0.125 lbs
Gross Weight 0.135 lbs