N5XPNVG10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N5XPNVG10

Springer Controls Switches

N5XPNVG10

Springer Controls Switches
PshBttn; Green, 1 N.O.cont.
MFG Item Number
N5XPNVG10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
N5XPNVG10
PshBttn; Green, 1 N.O.cont.

Series Information

Specifications

Specifications
Manufacturer Part Number N5XPNVG10
Manufacturer Springer Controls
Family Series Springer Controls Switches
Description PshBttn; Green, 1 N.O.cont.
Illuminated No
Net Weight 0.07 lbs
Gross Weight 0.1 lbs