N6036P
Eaton's B-Line series Enclosures, Type 3/3R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N6036P

Eaton's B-Line series Enclosures, Type 3/3R Series

N6036P

Eaton's B-Line series Enclosures, Type 3/3R Series
Inner Panel, Steel, White
Item Number
N6036P
MFG Item Number
78205137718
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Type 3/3R Series
Item #
N6036P
Inner Panel, Steel, White

Type 3/3R Series Information

  • Flat or Flanged Panels
  • Can be Installed in Large Type 3R RHC Panels
  • Steel Composition with a White Powder Paint Finish

Specifications

Specifications
Manufacturer Part Number 78205137718
Manufacturer Eaton's B-Line series
Product Series Type 3/3R
Family Series Eaton's B-Line series Enclosures, Type 3/3R Series
Description Inner Panel, Steel, White
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Comments Flanged
Nominal Height 60 "
Nominal Width 36 "
Net Weight 55.326 lbs
Gross Weight 58 lbs