Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N620

Marathon Electric Motors

N620

Marathon Electric Motors
Motor
MFG Item Number
N620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
N620
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number N620
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Washdown Duty
Horsepower 0.25 hp
Kilowatts 0.19 kW
Phase 3
NEMA Frame TZ
AC Voltage 575 V
Nominal Voltage 575 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
112520.00
112520.00
Leeson Motors, Washguard Series