Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N652

Marathon Electric Motors

N652

Marathon Electric Motors
Motor
Item Number
N652
MFG Item Number
145TTVR5301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
N652
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 145TTVR5301
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Washdown Duty
Horsepower 2 hp
Phase 3
NEMA Frame TZ
AC Voltage 208 V
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Footed
Net Weight 42 lbs
Gross Weight 42 lbs
Alternatives
121040.00
121040.00
Leeson Motors, Washguard Series
N652A
N652A
Marathon Electric Motors, NEMA Motors;Washdown Motors Series