Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N785-001-LC-MM Eaton's Tripp Lite series Panel & Computer Interface Cables, LC Multimode Fiber Media Converter
MFG Item Number
N785-001-LC-MM
N785-001-LC-MM Eaton's Tripp Lite series Panel & Computer Interface Cables, LC Multimode Fiber Media Converter
MFG Item Number
N785-001-LC-MM
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
LC Multimode Fiber Media Converter
Specifications
Specifications
| Manufacturer Part Number |
N785-001-LC-MM |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
LC Multimode Fiber Media Converter Gigabit 10/100/1000 RJ45 |
| Connection Type |
RJ-45 |
| Connection Configuration |
Female to Female |
| Color |
Black |
| Approvals |
CE, FCC |
| Net Weight |
0.95 lbs |
| Gross Weight |
0.95 lbs |
N785-001-LC-MM
Eaton's Tripp Lite series Panel & Computer Interface Cables